Impct Skt St, Steel, Blk Oxd, 1/2- 1 1/8 in

  • Mfr # J74102

  • Zoro # G1740006


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
11
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J74102
Zoro #
G1740006
UPC #
662679563004
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Depth
Standard
Socket Size Range
1/2 in to 1 1/8 in
Standard Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 1 in, 1 1/16 in, 1 1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

Item
Impact Socket Set
Number of Pieces
11
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(3) Socket Bars 13", Socket Clips 1/2" Drive, (11) Socket Impact 1/2" Drive 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
Features
Minimizing Slippage
Connection Type
Hex
Socket Type
6 pt Std.
Standards
ASME B107.110-2012
Sockets Included
1 in, 1-1/16, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Std. Socket Point Styles Included
6
Impact Rated
Yes
Drive Type
Impact
Insulated
No
Includes Deep Sockets
Deep Sockets Not Included
Tether Ready
No
Includes Standard Sockets
Standard Sockets Included
Socket Shape
6-Point
Non-Sparking
No
Non-Magnetic
No
Piece Count Range
2 to 25
Compatible Fastener Type
Bolts
Locking
Yes
Number of Standard Sockets
11
Includes Drive Tools
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.