Heat Exchanger, 3,800,000 BTU, Brass

  • Mfr # SN503008072005

  • Zoro # G1740277


product price:  $9,237.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Shell and Tube
Max. BtuH (Water to Water Application)
3,800,000 BtuH
Max. BtuH (Oil to Water Application)
649,000 BtuH
Pressure
Shell 225 psig, Tube 150 psig
Temp. (F)
300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN503008072005
Zoro #
G1740277
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
10.5 in
Length (In.)
78.625 in
Height (In.)
11 in
Tube Pipe Connection Size
2 in
Tube Length
78 5/8 in
Shell Pipe Connection Size
3 in
Shell Outside Diameter
8 1/8 in
Overall Width
10 1/2 in
Overall Height
11 in

Details

Item
Heat Exchanger
Type
Shell and Tube
Max. BtuH (Water to Water Application)
3,800,000 BtuH
Max. BtuH (Oil to Water Application)
649,000 BtuH
Pressure
Shell 225 psig, Tube 150 psig
Temp. (F)
300
Construction Material
Brass
Connection
Shell 3 in NPT, Tube 2 in NPT
Capacity (GPM)
Tube 105, Shell 140
Weight (Lbs.)
290 lb
Surface Area Per Plate (Sq.-Ft.)
124
Surface Area per Plate (Sq.-Ft.)
124 sq ft
Total Surface Area
124 sq ft
Shell Maximum Pressure Rating
225 psig
Application
Oil to Water Applications
Tube Maximum Operating Temperature
300 Degrees F
Tube Material
Copper
Heat Exchanger Type
Straight Tube
Shell Material
Brass
Heat Dissipation Capacity for Oil
649,000 BtuH
Tube Flow Capacity
105 gpm
Shell Pipe Connection Type
NPT
Number of Passes
4
Shell Maximum Operating Temperature
300 Degrees F
Shell Flow Capacity
140 gpm
Tube Maximum Pressure Rating
150 psig
Heat Dissipation Capacity for Water
3,800,000 BtuH

Description

Heat Exchanger, Heat Dissipation Capacity for Water 3,800,000 BtuH, Heat Dissipation Capacity for Oil 649,000 BtuH, Total Surface Area 124 sq ft, Shell Outside Diameter 8 1/8 in, Tube Length 78 5/8 in, Shell Material Brass, Tube Material Copper, Number of Passes 4, Shell Maximum Pressure Rating 225 psig, Shell Maximum Operating Temperature 300 Degrees F, Tube Maximum Pressure Rating 150 psig, Tube Maximum Operating Temperature 300 Degrees F, Fluid Compatibility Glycol, Oil, Steam, Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.