Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AT-4001CON
Zoro #
G1742115
UPC #
095969560986
Country of Origin
United States
Dimensions
Maximum Depth
Up to 13 ft
Manufacturers Warranty Length
1 yr.
Details
Item
Circuit Tracing Kit
Voltage Range
9 to 600VAC
For Use On
Energized/Unenergized Lines
Breaker/Fuse Identification
Yes
Locate Shorts
Yes
Display
LCD
Battery Type
9V
Coupling
Direct or Inductive
Audible Indicator
Yes
Voltage Protection
Yes
Includes
Receiver, Transmitter, Soft Carrying Case, 110V Pigtail with Banana Plug Cord Set, Alligator Clip with Banana Plug Cord Set, 25 ft. Ground Test Lead, Alligator Clip and Users Manual
Safety Rating
CAT III 600V
Receiver to Transmitter Distance
Up to 4 mi.
Description
Circuit Tracing Kit, Receiver to Transmitter Distance Up to 4 mi, Includes Receiver, Transmitter, Soft Carrying Case, 110V Pigtail with Banana Plug Cord Set, Alligator Clip with Banana Plug Cord Set, 25 ft Ground Test Lead, Alligator Clip and Users Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.