Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 11.80 in D, Hinged WM366012NC

Enclosure, 11.80 in D, Hinged (Discontinued)

  • Mfr # WM366012NC
  • Zoro # G1743025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM366012NC
Zoro #
G1743025
UPC #
639889831612
Country of Origin
Unknown

Dimensions

Usable Opening Depth
10.80 in
Depth
11.80 in
Height
35.40 in
Width
59.10 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
Knockouts / No Knockouts
Knockouts
IP Rating
55
Material
Carbon Steel
NEMA Rating
12
Basic Material
Metallic
Enclosure Cover Features
Concealed Hinge, L-Handle
Includes
Interior Mounting Panel, Accessory Hardware Bag
Series
WM
Metal Gauge
14
Gasket
Polyurethane
Standards
cULus

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 11.80 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 35.40 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 55, Metal Gauge 14, Wall Mounting, Series WM, Standards cULus, Usable Opening Depth 10.80 in, Width 59.10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.