Cross Handle, Hammer, 12 In, 5/8 In Thread

  • Mfr # 401.27

  • Zoro # G1745441


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Finish
Chrome Molybdenum
Material
Chrome Molybdenum
Type
Hammer Head
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401.27
Zoro #
G1745441
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Connection Size
5/8 in
Overall Length
12 in

Details

Sub-Category
Faucet Handles
Finish
Chrome Molybdenum
Material
Chrome Molybdenum
Type
Hammer Head
Item
Cross Handle
Material of Construction
Chrome Molybdenum
Connector Type
5/8 in Thread
Product Type
Cross Handle
Connection Type
Threaded

Description

Cross Handle, Hammer Head, Length 12 in, Features -, Material of Construction Chrome Molybdenum, Connector Type 5/8 in Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.