This item is Discontinued.

Brady Tape, Gold, 50 ft. L, 4 In. W 117859

Tape, Gold, 50 ft. L, 4 In. W (Discontinued)

  • Mfr # 117859
  • Zoro # G1745816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117859
Zoro #
G1745816
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4"
Length
50 ft

Details

Item
Label Tape Roll
For Use With
Brady BBP31
Temp. Range
-40 Degrees to 293 Degrees F
Color
Gold
Label Type
Indoor/Outdoor
Includes
1 Roll of Tape
Tape Material
Polyester
Material
Polyester

Description

Label Tape Roll, Material Polyester, Label Type Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.