Impact Socket Ext., 1/2" Drive, 5" L

  • Mfr # 4LYY4

  • Zoro # G1746464


product price:  $6.39
/ea

Key Features

Finish
Manganese Phosphate
Drive Size
1/2"
SAE or Metric
SAE
Impact Rated
Yes
Standards
ANSI Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LYY4
Zoro #
G1746464
UPC #
190735854419
Country of Origin
Korea, Republic of

Dimensions

Overall Length
5 in
Drive Size
1/2"
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Impact Socket Extension
Finish
Manganese Phosphate
SAE or Metric
SAE
Impact Rated
Yes
Standards
ANSI Standard
Number of Points
4
Locking
Yes
Drive Type
Impact
Output Drive Type
Male Square
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Insulated
No
Socket Extension Type
Standard
Input Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Male
Output Drive Shape
Square
Input Drive Gender
Female
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Socket Extension Style
Standard

Description

Product details about the WESTWARD - 4LYY4 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WESTWARD - 4LYY4 Impact Socket Extension is a standard type socket extension with an overall length of 5 inches. It features a square input drive shape and size of 1/2 inch, suitable for various applications requiring this specific measurement. The output drive also maintains the same square shape and size, ensuring compatibility across different tasks. This tool adheres to SAE measurements, making it adequate for jobs that follow these standards.
Constructed from alloy steel, the impact socket extension is designed to withstand high levels of stress and pressure typically associated with heavy-duty work environments. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear over time. The product has been built to meet ANSI standards, reflecting its quality construction.
This particular model comes with a locking feature which provides secure attachment when in use. Despite not being insulated or non-sparking, it's rated for impact usage indicating its robustness under demanding conditions. With four points on the output drive gender being male square shaped, this tool offers reliable performance while maintaining user-friendly operation.
In conclusion, the WESTWARD - 4LYY4 Impact Socket Extension is a durable piece of equipment crafted for those who require tools that can handle rigorous tasks while offering consistent results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.