Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410746
Zoro #
G1747155
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
4"
Max Overall Bulb Length
4"
Bulb Dia.
1.3 in
Overall Length
4 in
Details
Bulb Color Temp.
3000K
Bulb Shape
B10-1/2
Voltage
120
Watts
2.5
Lumens
30
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
3B10 1/2 END/FR WW 120V 8/1
Bulb Finish
Frosted
Average Bulb Life
15,000 hr.
Item
LED Light Bulb
Standards
Meets 2012 Lighting Legislation Energy Standards
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Trade Number
3B10 1/2 END/FR WW 120V 8/1
Special Features
Frost
Description
LED Lamp, Non-Dimmable, Lamp Shape B10.5, Base Type Candelabra Screw, 30 Lumens, Voltage 120, 2.5 Watts, Color Temp. 3000K, Average Life 15,000 hr., Color Warm, CRI 80, Overall Length 4 In., Lamp Designation 3B10 1/2 END/FR WW 120V 8/1, Bulb Dia. 1.3 In., Type Decorative, Energy Star Compliant No, Trade Number 3B10 1/2 END/FR WW 120V 8/1, Footnotes LED, Replaces 25W Candle, Special Features Frost, Green Certification or Other Recognition RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.