Foam Roll 72" x 550 ft., 1/8" Thickness

  • Mfr # 5VFE3

  • Zoro # G1747496


product price:  $244.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Foam Roll Type
Standard
Perforation
Non-Perforated
Foam Thickness
1/8 in
Roll Width
72 in
Roll Length
550 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VFE3
Zoro #
G1747496
UPC #
-
Country of Origin
United States

Dimensions

Foam Thickness
1/8 in
Roll Width
72 in
Roll Length
550 ft
Thickness
1/8"

Details

Item
Foam Roll
Foam Roll Type
Standard
Perforation
Non-Perforated
Color
White
Rolls per Bundle
1
Perforated
No
Perforated / Non-Perforated
No

Description

Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 72 in, Roll Length 550 ft, Color White, Rolls per Bundle 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.