Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Pressure Gauge, 0 to 200 psi, 1/4" MNPT, Aluminum, Black P8509LX07

Pressure Gauge, 0 to 200 psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P8509LX07
  • Zoro # G1749422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8509LX07
Zoro #
G1749422
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
8-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
Gauge Application
Process
Range
0 to 200 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 200
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Calibration Certificate Included
No
Gauge Sensor Material
Bronze
Basic Gauge Sensor Material
Bronze
Gauge Panel Mountable
Yes
Gauge Connection Location
Bottom
Basic Gauge Wetted Parts
Brass / Bronze
Basic Gauge Lens Material
Glass
Liquid Filled
No
Gauge Lens Material
Glass
Gauge Accuracy
+/-0.50%
Basic Gauge Socket Material
Brass
Gauge Primary Range Smallest Graduation
2
Gauge Case Color
Black
Operating Temp. Range
-40 Degrees to 200 Degrees F
Series
P4509LX
Gauge Case Material
Cast Aluminum
Gauge Socket Material
Brass
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Mounting Method
Surface
Smallest Graduation
2 psi
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Process, 8-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 200, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Cast Aluminum, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.