Coupling, One Piece, Bore Dia 3/4 x 5/8 In

  • Mfr # CLX-12-10-SS

  • Zoro # G1751346


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLX-12-10-SS
Zoro #
G1751346
UPC #
634529003787
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Clearance Dia. (In.)
1.842
Screw Size (In.)
1/4-28
Clearance Dia.
1.842 in
Screw Size
1/4"-28
Maximum Bore Diameter
3/4 in
Coupling Outside Diameter
1 1/2 in
Bore Diameter 1
3/4 in
Clearance Diameter
1.84 in
Different Bore Sizes
Yes
Screw Thread Size
1/4"-28
Bore Diameter 2
5/8 in
Minimum Bore Diameter
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Material
303 Stainless Steel
Max. Torque (In.-Lbs.)
950
Max. Torque
950 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, Without Keyway
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Minimum Operating Temperature
-40 Degrees F
Coupling Material Finish
Bright
Number of Locking Screws
4
Zero Backlash
Yes
Screw Material Grade
18-8 300 Series
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location from Center
0.545 in
Screw Material Finish
Bright
Coupling Material Grade
303
Bore Type
Round
Fastener Tightening Torque
110 lb-in
Included Screws
(4) Clamp Screws
Maximum Torque
950 in-lb
Coupling Construction
One-Piece

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.84 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.