Equipment Cover, 21" x 18", 1 mil, Clear, None, 250 PK

  • Mfr # 5CPF7

  • Zoro # G1751653


product price:  $51.15
/pk 250, $0.20/ea

Key Features

Width
18"
Length
21"
Color
Clear
Bag Closure Type
None
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5CPF7
Zoro #
G1751653
UPC #
654866035494
Country of Origin
United States

Dimensions

Width
18"
Length
21"
Thickness
1 mil
Depth
15"
Size
21" x 18"
Overall Length
21 in
Overall Depth
15 in

Details

Item
Equipment Cover
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Recommended Furniture Use
Ventilator
Package Configuration
Cored Roll
Bag Bottom Type
Gusseted

Description

Equipment Cover, Recommended Furniture Use Ventilator, Thickness 1 mil, Width 18 in, Depth 15 in, Length 21 in, Bag Bottom Type Gusseted, Bag Material Low Density Polyethylene (LDPE), Package Configuration Cored Roll, Bag Closure Type None, FDA Compliant FDA Compliant, Color Clear, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.