Tee Tee, 1/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P476

  • Zoro # G1751723


product price:  $6.29
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/4"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5P476
Zoro #
G1751723
UPC #
190735919132
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Tee
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Specific Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 366 Degrees F
Saturated Steam Pressure
150 PSI
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side C Gender
Female
Fitting Side C Pipe Threading
18
Fitting Side B Pipe Threading
18
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Fitting Side C Type
NPT
Color
Black
Fitting Side A Gender
Female

Description

Tee, Malleable Iron, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18, 1/4 in, Female, NPT, 18

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.