Sorbent Sock, 12 gal, 3 in x 8 ft, Universal, Brown, 6 PK

  • Mfr # MS-806

  • Zoro # G1752003


product price:  $52.29
/pk 6, $8.72/ea

Key Features

Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Diameter
3 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS-806
Zoro #
G1752003
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3 in
Length
8 ft
Size
3 in x 8 ft
Width
3 in

Details

Item
Sorbent Sock
Volume Absorbed per Pkg.
12 gal
Sock Profile
Round
Volume Absorbed Per Sock
2 gal
Color
Brown
Fluids Absorbed
Universal
Product Type
Sorbent Sock
Incinerable
Yes
Composition
Cellulose & Recycled Paper Blend Filler with Spunbound Polypropylene Mesh & Skin
Volume Absorbed Range
10 to 19 gal
Outside Skin Material
Polypropylene
Volume Absorbed Per Pkg.
12 gal.
Item - Spill Control
Absorbent Sock
Standards
40 CFR 112.7(c)(1)(vii), 29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2)
Filler Material
Cellulose, Recycled Paper
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
Material
Polypropylene
Series
Reform(TM) Multiwik(R) SOCs
Volume Absorbed (Pack, Each)
12 gal/pk; 2 gal/sock
Volume Absorbed Per Sock/Boom
2 gal
Specialized Applications
Machinery
Wringable
Yes
Floating
No
Printed Message
SPC MULTIWIK
For Use With Chemical or Metal Type
Petroleum-Based Fluids, Water-Based Fluids
Color/Pattern
Brown
Sock/Boom Profile
Round
Composition Detail
Cellulose & Recycled Paper Blend Filler with Spunbound Polypropylene Mesh & Skin
Application
Machinery
For Use With
Non-Aggressive Chemicals, Petroleum Based Chemicals, Water Base Chemical Fluids

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Petroleum-Based Fluids, Water-Based Fluids, Size 3 in x 8 ft, Volume Absorbed Per Sock/Boom 2 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Brown, Filler Material Cellulose, Recycled Paper, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.