Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes

  • Mfr # 1400114605

  • Zoro # G1752317


product price:  $19.19
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400114605
Zoro #
G1752317
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Tap Size
#8
Tap Dimension Type
Inch
Shank Dia.
0.168"
Thread Length
3/4"
Overall Length
2-1/8"
Pitch Diameter Limit
H6
Shank Length
1 11/32 in
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
Thread Size
#8-32
55% Thread Drill Size
3.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Extended Neck
Yes
Thread Limit
H6
Spiral Direction
Neutral
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Create Strong Threads without Creating Chips
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H6, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.