Flowmeter, 2 SOC, 7-75 GPM

  • Mfr # H619-075-R

  • Zoro # G1752764


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
PPSU
For Pipe Size
2 in
Connection Size
2 in
Flow Material
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H619-075-R
Zoro #
G1752764
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Width (In.)
3-1/4"
Connection Size (In.)
2 Socket
Length
11 1/2 in
Manufacturers Warranty Length
1 yr
Height
3 1/2 in
Width
3 1/4 in
Height (In.)
3-1/2
Length (In.)
11-1/2"
Overall Height
3.5 in
Manufacturer Warranty Length
1 yr
Overall Width
3.3 in
Overall Length
11.5 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
PPSU
Flow Material
Water
Connection Type
Socket
Max. Pressure
325 psi
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Max. Viscosity
500 SUS
Flow Range
4 to 28 gpm
Fitting
PVC
Fluid Temp. Range
32 Degrees to 140 Degrees F
Chamber Material
Radel(R)
Accuracy (%)
5%
Flow Range @ GPM/LPM
7 to 75 / 30 to 280
Specific Gravity
1
GPM Max.
75 gpm
Seal Material
Buna-N
Pressure Drop - 100% Flow (PSI)
2.25 psi
Max. Temp. (F)
250
Flow Range (GPM)
4-28
Flow Range @ GPM of Water
7-75
Display Type
Scale
Standards
ANSI/ASME B1.20.1
Product Type
Flow Meter
Media Temperature - Minimum
32 Degrees F
Mounting Orientation
Universal
Compatible Flow Material
Water
Operating Pressure - Maximum
325 psi
Viscosity - Maximum
500 SUS
Includes Totalizer
No
Wetted Material
PSU
Accuracy
+/-5%
Includes Flow Rate Adjustment Knob
No
Media Temperature - Maximum
250 Degrees F
Flowmeter Type
Variable Area
Includes Pressure Gauge
No
Flow Rate - Maximum
28 gpm
Unit Of Measure
Gallons, Liters
Flow Rate - Minimum
4 gpm
O-Ring Material
Buna-N

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 2 in, Connection Type Socket, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.