4 Hole Inside Corner Bracket, For 25-2525

  • Mfr # 25-4115

  • Zoro # G1753211


product price:  $9.75
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
25-2525
Series
25 Series
Finish
Anodized
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25-4115
Zoro #
G1753211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Overall Height
50 mm
Mounting Hole Diameter
6.8 mm
Overall Width
22 mm
For Slot Width
6 1/2 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
25-2525
Series
25 Series
Finish
Anodized
Color
Silver
System of Measurement
Metric
Number of Mounting Holes
4
Product Type
Tall Inside-Corner Bracket
Connector Type
Inside-Corner Bracket
Inside Corner Bracket Style
Tall

Description

Tall Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 50 mm, 6.8 mm, Overall Length 50 mm, Overall Width 22 mm, Aluminum, Inside Corner Bracket Style Tall, 25 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 6 1/2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.