This item is Discontinued.

3M Double Coated Tape, 1-1/2In x5 yd., White 4432

Double Coated Tape, 1-1/2In x5 yd., White (Discontinued)

  • Mfr # 4432
  • Zoro # G1754286
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4432
Zoro #
G1754286
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1-1/2"
Thickness
31 mil
Length
5 yd.

Details

Item
Double Coated Tape
Adhesive
Acrylic
Material
Vinyl Foam
Tensile Strength
60 lb./in.
Shape
Continuous Roll
Performance Temp.
50 Degrees to 200 Degrees F

Description

Double Coated Tape

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.