This item is Discontinued.

Omron Photoelectric Sensor, 5mm, PNP EE-SX871R

Photoelectric Sensor, 5mm, PNP (Discontinued)

  • Mfr # EE-SX871R
  • Zoro # G1755476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE-SX871R
Zoro #
G1755476
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.54"
Depth
0.51"
Length
0.83"
Min. Object Size
2 x 0.8 mm Opaque

Details

Item
Photoelectric Sensor
IP Rating
60
Circuit Type
PNP
Max. Load Current
50mA
Operating Frequency
1 Hz
Electrical Connection
2m Pre-Wired Cable
Power Requirement
5 to 24VDC
Sensing Method
Through Beam
Light Source
Infrared LED
Operating Temp. Range
-25 Degrees to 55 Degrees C
Standards
UL Listed, CSA Certified, CE Approval
Operation Mode
Light On
Max. Sensing Distance
5mm (0.2")
Features
Operation Indicator Will Turn On When the Light is Interrupted
Shape
L-Slot
Body Material
PBT
Footnotes
4

Description

Photoelectric Sensor, Min. Object Size 2 x 0.8 mm Opaque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.