Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1FAP9
Zoro #
G1755512
UPC #
-
Country of Origin
Unknown
Dimensions
Seat Width
20 in
Seat Depth
19 1/4 in
Back Height
26 in
Cushion Thickness
3-1/2 in
Overall Depth
18 1/2 in
Back Width
20 1/8 in
Overall Height
43 in
Seat Height Min.
17 in
Seat Height Max.
22 in
Overall Width
20 in
Seat Height
17 to 22 in
Description
Executive Chair, Overall Width 20 in, Overall Depth 18 1/2 in, Seat Color Gray, Back Color Gray, Seat Depth 19 1/4 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Standards ANSI/BIFMA, Back Height 26 in, Back Width 20 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.