Lift-Off Hinge, Bronze, Full Surface Mounting, 29/32 in Leaf W x 2 9/16 in Leaf H, Anodized

  • Mfr # HG-CV65NR

  • Zoro # G1755774


product price:  $31.15
/ea

Key Features

Corners
Square
Door Leaf Height
2 9/16 in
Door Leaf Thickness
0.138 in
Door Leaf Width
29/32 in
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG-CV65NR
Zoro #
G1755774
UPC #
-
Country of Origin
Japan

Dimensions

Door Leaf Height
2 9/16 in
Door Leaf Thickness
0.138 in
Door Leaf Width
29/32 in
Pin Dia.
35/64 in
Frame Leaf Height
2 9/16 in
Frame Leaf Width
29/32 in
Frame Leaf Thickness
0.138 in
Overall Width
60 mm
Pin Diameter
35/64 in

Details

Corners
Square
Finish
Anodized
Holes per Leaf
2
Load Capacity
24 1/2 lb
Material
Bronze
Mounting
Full Surface
Orientation
Right Hand
Range of Motion
180 Degrees
Features
No Metal to Metal Contact; Ideal for Clean Room Application
Item
Lift-Off Hinge
Holes
With
Pin Type
Removable
Pin Material
Stainless Steel
Hardware
Included
Ligature Resistant
No
Number of Holes per Leaf
4
Mounting Style
Full Surface
Range of Motion - Maximum
180 Degrees
Includes Holes
Holes Included
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Corner Type
Square
Includes Hardware
Hardware Included

Description

Lift-Off Hinge, Bronze Material, Alumite Finish, 24 1/2 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 2 9/16 in Door Leaf Height, 2 9/16 in Frame Leaf Height, 29/32 in Door Leaf Width, 29/32 in Frame Leaf Width, 0.138 in Door Leaf Thickness, 0.138 in Frame Leaf Thickness, Square Corners, Included Hardware, Full Surface Mounting, 35/64 in Pin Dia., Stainless Steel Pin Material, Removable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.