Colorless Cast Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick

  • Mfr # 1UNY1

  • Zoro # G1756422


product price:  $8.59
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UNY1
Zoro #
G1756422
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.236"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Width
12"
Thickness
0.236"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Plastic Grouping
Sheet Stock
Tensile Strength
10,500 psi
Material Color Family
Clear
Operating Temp. Range
-26 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Plastic Properties
Abrasion Resistant, Transparent
Material Type
Abrasion Resistant
Material
Acrylic
Plastic Hardness
Rockwell M100
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
UV Resistant
Yes
Grade
Enhanced Impact Strength
Water Absorption Rating
Good
Impact Strength
0.4 ft-lb/in
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-26 Degrees F
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
180 Degrees F
Temperature Range
-26 Degrees to 176 Degrees F
Wear Factor
Fair
Shape
Square
Tensile Strength Rating
Excellent
Machinability
80 %
Water Absorption
0.3 %
Plastic Clarity
Clear
Maximum Adhesive Temperature
400 Degrees F
Backing Type
Acrylic Adhesive
Standards
ASTM D638, UL 94
Friction Coefficient
0
Minimum Adhesive Temperature
-20 Degrees F
Plastic Density
1.2 g/cc
Dielectric Strength
400 V/mil
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
350,000 psi
Fabrication
Cast
Static-Resistant
Not Static-Resistant
Light Transmission
92 %
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Wear Rate
1.40 x 10^-5 cu mm/N-m
Product Type
Plastic Sheet
Product Form
Sheet
Elongation
5 %
Shore Hardness
70 Shore D
FDA Compliance
21 CFR 177.1010

Description

Acrylic Sheet, Acrylic, Grade Enhanced Impact Strength, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.234375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 176 Degrees F, Plastic Density 1.2 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.