Screw Machine Drill Bit, 4.20 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 6154211
Zoro # G1756721
product price:Â $28.59
/eaKey Features
Overall Length
66 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6154211
Zoro #
G1756721
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
4.2 mm
Overall Length
66 mm
Flute Length
22 mm
Sizes Included
4.20mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
22.00 mm
Drill Length Class
Screw-Machine Length
Shank Length
44 mm
Description
Screw Machine Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1654
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.