Ducting Hose, 2 In. ID, 50 ft. L, Poly

  • Mfr # 2105-0200-1250

  • Zoro # G1756912


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
50 ft
Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2105-0200-1250
Zoro #
G1756912
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hose Inside Dia.
2 in
Hose Length
50 ft
Ducting Hose Length
50 ft.
Inside Dia. - Ducting Hose
2"
Inside Dia.
2"
Ducting Hose Inside Dia.
2"
Bend Radius
3.3 in
Length - Ducting Hose
50 ft.
Length
50 ft.
Ducting Hose Bend Radius
3.3"
Bend Radius - Ducting Hose
3.3"

Details

Max. Working Pressure @ 70 F
10 psi
Hose Color
Black
Temp. Range
-40 Degrees to 225 Degrees F
Application
Air, Dust
Ducting Hose Material
Polypropylene
Ducting Hose Color
Black
Operating Temp. Range
-40 Degrees to 225 Degrees F
Reinforcement
Plastic
Color - Ducting Hose
Black
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure
10 psi
Item
Industrial Ducting Hose
Max. Pressure - Ducting Hose
10 psi
Ducting Hose Type
Industrial Ducting Hose
Material - Ducting Hose
Polypropylene
Number of Plies
1
Color
Black
Material
polypropylene
Ducting Hose Max. Pressure
10 psi
Vacuum Rating
Not Rated
Hose Tube Material
Polypropylene
Hose Reinforcement Material
Not Reinforced
Duct Hose Type
Duct Hose for Air
For Media Type
Dust, Fumes
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Tube Material Polypropylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 10 psi, Temp. Range -40 Degrees to 225 Degrees F, Bend Radius 3.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.