Zoro Select
Disc Magnet, Samarium Cobalt, 4 lb. Pull
Mfr # 6YA23
Zoro # G1760412
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Sintered Samarium Cobalt
- Max. Pull 4 lb
- Thickness 0.187 in
- Stability Temp. 572 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Magnet, Neodymium, 105 lb. Pull 10E852
- ZORO SELECT Disc Magnet, Neodymium, 4.3 lb. Pull 2VAE5
- ZORO SELECT Ring Magnet, Bonded Neodymium, 4 lb. Pull 6YA63
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 2VAE3
- ZORO SELECT Disc Magnet, Neodymium, 0.6 lb. Pull 6YA53
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull 2VAE7
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull 6YA49
- ZORO SELECT Magnetic Card Holder, 6x0.95, PK25 2VAK2
- ZORO SELECT Ring Magnet, Neodymium, 1.8 lb. Pull, PK12 10E760
- J.W. WINCO GN53.1-ND-18-RT-Magnet with Red Housing GN53.1
- ZORO SELECT Cup Magnet, Neodymium, 0.7 lb. Pull 10E840
- Zoro Select Rare Earth Magnets