Zoro Homepage
This item is Discontinued.
Rittal Enclosure, 5.90 in D, Hinged JB121206H6

Enclosure, 5.90 in D, Hinged (Discontinued)

  • Mfr # JB121206H6
  • Zoro # G1761584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB121206H6
Zoro #
G1761584
UPC #
639889833043
Country of Origin
United States

Dimensions

Width
11.80 in
Height
11.80 in
Depth
5.90 in
Usable Opening Depth
5.45 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Material
316L Stainless Steel
Metal Gauge
16
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Interior Panel
5AAK4
Knockouts / No Knockouts
No Knockouts
Series
JB
Standards
UL Listed, cUL
Basic Material
Metallic
Includes
Accessory Hardware Bag
Gasket
Polyurethane
NEMA Rating
3R, 4X, 12

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 5.90 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 11.80 in, Includes Accessory Hardware Bag, Interior Panel 5AAK4, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 5.45 in, Width 11.80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.