Screw Machine Drill Bit, #7 Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish
Mfr # 11546215
Zoro # G1762050
product price:Â $42.19
/eaKey Features
Overall Length
70 mm
Flute Length
26 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11546215
Zoro #
G1762050
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
#7
Overall Length
70 mm
Flute Length
26 mm
Shank Dia.
6 mm
Sizes Included
#7
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
26.00 mm
Shank Length
44 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Description
Screw Machine Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2010
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.