This item is Discontinued.

Irwin Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 3053002

Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (Discontinued)

  • Mfr # 3053002
  • Zoro # G1763167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3053002
Zoro #
G1763167
UPC #
-
Country of Origin
China

Dimensions

Shank Size
1/4"
Point Size
#2
Overall Length
1"
Tip Size
#2

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
Single End/Double End
Single End
Fastening Tool Material
Steel
Item
Torsion Bit
Impact Rated
No
SAE or Metric
SAE
For Use With
Standard Driver, Screwdriver
Finish
UNFINISHED
Application
Drives Fasteners
Material
Steel

Description

Torsion Bit, Bit Style Phillips, Shank Style Hex, Single End, Fastening Tool Material Steel, SAE, Finish Unfinished, Impact Rated No, For Use With Standard Driver, Screwdriver, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.