This item is Discontinued.

Weg 3-Phase General Purpose Motor, 1/2 HP, 56c Frame, 208-230/460 Voltage, 3450 Nameplate RPM .5036ES3EB56C

3-Phase General Purpose Motor, 1/2 HP, 56c Frame, 208-230/460 Voltage, 3450 Nameplate RPM (Discontinued)

  • Mfr # .5036ES3EB56C
  • Zoro # G1764183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
.5036ES3EB56C
Zoro #
G1764183
UPC #
890705920900
Country of Origin
Brazil

Dimensions

Overall Length
11 1/2 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Length Less Shaft
9 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1/2
RPM Range
3001-3600
Voltage
208-230/460
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3450
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA, CE, Inverter Rated
Frame Material
Rolled steel
Full Load Amps
1.7-1.7/0.8
Duty
Continuous
Nominal Efficiency
72.0%
Hz
60
Motor Efficiency Group
Standard Efficient
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Phase
Three
Motor Bearings
Ball
No. of Speeds
1
NEMA Design
B
RPM Group
3001-3600

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 1.7-1.7/0.8, 56C Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.