Marine Coatings Anti-Slip Additive, Clear, Half Pint

  • Mfr # 207009

  • Zoro # G1764217


product price:  $13.99
/ea

Key Features

Application Method
Follow Application Directions On The Topside Paint, Airless Spray Not Recommended
Base Type
Pumice
Color
Off-White
Finish
Unfinished
Size
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
207009
Zoro #
G1764217
UPC #
020066118969
Country of Origin
United States

Dimensions

Size
4 oz
Container Size
4 oz

Details

Item
Anti-Slip Additive
Application Method
Follow Application Directions On The Topside Paint, Airless Spray Not Recommended
Base Type
Pumice
Color
Off-White
Finish
Unfinished
Surface
Wood, Metal, Fiberglass, Concrete
Paint and Primer Sub Category
Marine Coating
For Use With
Topcoat Paint
Dry Time Recoat
Not Specified
VOC Content
0 g/L
Standards
40 CFR Part 372, EPA Standards, TSCA 12(b)
VOC Content Weight Percentage
0 %
Use Location
Exterior, Interior
Exposure Conditions
Marine Environments
Coverage Area
0.5 pt/qt
Flammability
Non-Flammable
Additive Type
Anti-Slip Additive
Resistance Properties
Slip-Resistant
Scent
Solvent Like

Description

Prevent slips and falls on wet surfaces with Rust-Oleum Marine Coatings Anti-Slip Additive. Simply mix this fine pumice texture into Marine Coatings Top Coat Paint for a skid-resistant coating that won’t change the color or performance of your paint.


  • •Provides a skid-resistant coating for wood, metal, fibreglass and concrete surfaces
  • •Will not change the color, performance or properties of the paint
  • •Fine pumice for mixing with oil or latex-based paints

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.