This item is Discontinued.

Zoro Select Dowel Pin, 303SS, 1/32 D x3/8 L, Pk 5 M21143/2-8

Dowel Pin, 303SS, 1/32 D x3/8 L, Pk 5 (Discontinued)

  • Mfr # M21143/2-8
  • Zoro # G1764917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M21143/2-8
Zoro #
G1764917
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
1/32 in
Dia.
0.0313 to 0.0311"
Length Tolerance
+/-0.010 in
Overall Length
3/8"

Details

Rockwell Hardness
HB262 max
Item
Dowel Pin
Meets
M21143/2 (MIL-P-21143/2)
Material
303 Stainless Steel
Type
Mil Spec Undersized
Finish
Passivated

Description

Dowel Pin, Material 303 Stainless Steel, Finish Passivated, Thread Size -, Rockwell Hardness HB262 max, Nominal Diameter 1/32 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.