Zoro Homepage
This item is Discontinued.
Simpson Electric Digital Panel Meter, AC Current M235-1-0-46-0-A

Digital Panel Meter, AC Current (Discontinued)

  • Mfr # M235-1-0-46-0-A
  • Zoro # G1767351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M235-1-0-46-0-A
Zoro #
G1767351
UPC #
074591865293
Country of Origin
United States

Dimensions

Depth
2.36 in

Details

Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5A AC
Display Span
0 to 10/100/1000
Display Digits
3-1/2
Includes
Instructions
True RMS
Yes
Fits
Standard 3/64 DIN Cutout
Connector Type
Screw Terminal
Display
Red LCD
Power Required
85-250V AC
Footnotes
1,4,6
Style
Mini-Max
Mounting
Unique, Allows Stacking of Multiple Meters
Use With
External 5A AC Current Transformer

Description

Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Display Span 0 to 10/100/1000, Display Digits 3-1/2, Red LCD Display, - Relays, True RMS Yes, - Excitation, Use With External 5A AC Current Transformer, Fits Standard 3/64 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 85-250V AC, - Interface, Output -, - NEMA Rating, Depth 2.36 in, Mounting Unique, Allows Stacking of Multiple Meters, Style Mini-Max, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.