Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E59-M30C129C02-D1

  • Zoro # G1767805


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
6 to 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E59-M30C129C02-D1
Zoro #
G1767805
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
30 mm
Cable Length
2 m
Length
69 mm
Width
1.18 in
Depth
2.74 in
Overall Height
70 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
6 to 48V DC
Electrical Connection
Bare Wire
Output Circuit Type
NPN and PNP
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
29 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
6-48V DC
Output Circuit Contact Form
NO
Standards
CE, CSA, UL Listed
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
145 Hz
Operating Temp. Range
-40 Degrees to 158 Degrees F
Max. Current Load
300mA
Description/Special Features
Programmable
Series
E59
Protection
Auto reset
Enclosure Material
303 stainless steel
Led Indicator
360° viewable LED
Contact Rating
300 mA at 6-48 Vdc
Accuracy
< 3% sensing range
Cable Type
Polyvinyl Chloride (PVC)
Maximum DC Current
300 mA
Environmental Rating
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Includes Indicator Lights
Indicator Lights Included
Features
Band Sensing, Smartsense Embedded Microprocessor Technology, Nuisance Metal Rejection, Optional Computer Programming Cable, Over Speed Detection, Timing Delays, Under Speed Detection, Windows-Based Proxview Configuration
Electrical Installation Type
Prewired Cable
Switching Frequency
145 Hz
Operating Temperature - Minimum
-40 Degrees F
Load Current - Maximum
300 mA

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 145 Hz, Proximity Sensor Output Circuit Type Programmable, Max. Detecting Distance 29 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material Stainless Steel, Length 69 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.