Steel Strapping Sealer, Side Action

  • Mfr # 020560

  • Zoro # G1768356


product price:  $1,357.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel
Application
Flat or Round Surfaces
For Strapping Width
3/4"
Notch Type
Double Reverse
For Strapping Thickness
0.025" to 0.031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
020560
Zoro #
G1768356
UPC #
-
Country of Origin
India

Dimensions

For Strapping Width
3/4"
For Strapping Thickness
0.025" to 0.031
Fits Strap Width
3/4 in

Details

Item
Strapping Sealer
For Use With
Steel
Application
Flat or Round Surfaces
Notch Type
Double Reverse
Weight
7 lb.
Style
Side Action
Material
Steel
Tool Joint Type
Double Notch
Tool Power Source
Manual
Tool Type
Sealer Tool
Compatible Strapping
Steel Strapping
Fits Strap Tensile
.031
Tool Weight
7 lb
Seal Surface Type
Flat
Tool Strength
Heavy Duty
Tool Seal Type
Pusher Seals
Tool Style
Side Action
Tool Action
Side Action
Color
Silver

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Side Action, Fits Strap Width 3/4 in, Fits Strap Tensile .031, Tool Seal Type Pusher Seals, Tool Joint Type Double Notch, Tool Weight 7 lb, Tool Style Side Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.