
Brazed Seam Ring Terminal Lug, 8 AWG Max, Standard Barrel, Copper, None, 100 PK
Mfr # 107101-100
Zoro # G1768720
product price:Â $26.69
/pk 100, $0.27/eaKey Features
Cable Size
8 ga.
Connector Type
Flared Barrel
Width
0.47"
Material
Copper
Length
0.94"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107101-100
Zoro #
G1768720
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Size
8 ga.
Width
0.47"
Length
0.94"
Tongue Width
0.47 in
For Wire Size
8 AWG
Barrel Size
Standard
Details
Connector Type
Flared Barrel
Material
Copper
Color Code
None
Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.