Brazed Seam Ring Terminal Lug, 2 AWG Max, Standard Barrel, Copper, None, 25 PK

  • Mfr # 107134-025

  • Zoro # G1768827


product price:  $25.99
/pk 25, $1.04/ea

Key Features

Cable Size
2 ga.
Connector Type
Flared Barrel
Width
0.6"
Material
Copper
Length
1.54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107134-025
Zoro #
G1768827
UPC #
017378335160
Country of Origin
Taiwan, Province of China

Dimensions

Cable Size
2 ga.
Width
0.6"
Length
1.54"
For Wire Size
2 AWG
Tongue Width
0.60 in
Barrel Size
Standard

Details

Connector Type
Flared Barrel
Material
Copper
Color Code
None
Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper

Description

Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.