Zoro Homepage
This item is Discontinued.
Fluke Portable Digital Oscilloscope, 60 MHz, 2 Channels, Color LCD Fluke-192CS

Portable Digital Oscilloscope, 60 MHz, 2 Channels, Color LCD (Discontinued)

  • Mfr # Fluke-192CS
  • Zoro # G1768907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-192CS
Zoro #
G1768907
UPC #
-
Country of Origin
Unknown

Dimensions

Bandwidth (MHz)
60
Manufacturers Warranty Length
No Warranty (Service Available)
Max. Record Length
3000 Points

Description

Portable Digital Oscilloscope, Bandwidth (MHz) 60, 2 Channels, Color LCD Display, True RMS Yes, Sampling Rate 500 MS/s, 10 nsec to 2 min/div Max./Min. Sweep Speed, 15 Waveform / Measurement Stored, Max. Record Length 3000 Points, FFT Analysis Yes, Cursors and Zoom Yes, Real Time Clock Yes, Connect&View(TM) + Advanced Pulse Width & Video Triggering Mode, Input Sensitivity 2 mV/Div to 100 V/Div, On/Off Persistence, Glitch Capture Yes, Optically Isolated RS-232 Interface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.