Brazed Seam Ring Terminal Lug, 1/0 AWG Max, Standard Barrel, Copper, None, 100 PK

  • Mfr # 107136-100

  • Zoro # G1768921


product price:  $139.99
/pk 100, $1.40/ea
Free Shipping & Returns

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107136-100
Zoro #
G1768921
UPC #
017378101024
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
1/0 AWG
Barrel Size
Standard
Tongue Width
0.87 in
Cable Size
1/0 ga.
Length
1.96 in
Width
0.87 in

Details

Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Connector Type
Flared Barrel

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.