
Brazed Seam Ring Terminal Lug, 8 AWG Max, Standard Barrel, Copper, None, 25 PK
Mfr # 107161-025
Zoro # G1769070
product price:Â $10.69
/pk 25, $0.43/eaKey Features
For Wire Size
8 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107161-025
Zoro #
G1769070
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Wire Size
8 AWG
Barrel Size
Standard
Length
1.17"
Cable Size
8 ga.
Width
0.59"
Details
Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Connector Type
Flared Barrel
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.