
Brazed Seam Ring Terminal Lug, 3/0 AWG Max, Standard Barrel, Copper, None, 100 PK
Mfr # 107188-100
Zoro # G1769253
product price:Â $226.99
/pk 100, $2.27/ea
Free Shipping & Returns
Key Features
Cable Size
3/0 ga.
Connector Type
Flared Barrel
Width
1.06"
Material
Copper
Length
2.13"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107188-100
Zoro #
G1769253
UPC #
-
Country of Origin
China
Dimensions
Cable Size
3/0 ga.
Width
1.06"
Length
2.13"
Barrel Size
Standard
For Wire Size
3/0 AWG
Tongue Width
1.06 in
Details
Connector Type
Flared Barrel
Material
Copper
Color Code
None
Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.