Brazed Seam Ring Terminal Lug, 4/0 AWG Max, Standard Barrel, Copper, None, 100 PK

  • Mfr # 107209-100

  • Zoro # G1769323


product price:  $328.99
/pk 100, $3.29/ea
Free Shipping & Returns

Key Features

Cable Size
4/0 ga.
Connector Type
Flared Barrel
Width
1.12"
Material
Copper
Length
2.19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107209-100
Zoro #
G1769323
UPC #
017378139126
Country of Origin
Taiwan, Province of China

Dimensions

Cable Size
4/0 ga.
Width
1.12"
Length
2.19"
For Wire Size
4/0 AWG
Barrel Size
Standard

Details

Connector Type
Flared Barrel
Material
Copper
Color Code
None
Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper

Description

Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.