
Brazed Seam Ring Terminal Lug, 2/0 AWG Max, Standard Barrel, Copper, None, 100 PK
Mfr # 107207-100
Zoro # G1769378
product price:Â $179.99
/pk 100, $1.80/ea
Free Shipping & Returns
Key Features
For Wire Size
2/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
107207-100
Zoro #
G1769378
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Wire Size
2/0 AWG
Barrel Size
Standard
Cable Size
2/0 ga.
Length
2"
Width
1.06"
Details
Item
Brazed Seam Ring Terminal Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Connector Type
Flared Barrel
Description
Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.