This item is Discontinued.

Bosch Carbide Hole Cutter, 1 3/16 In, 2.25 Cut D HTC112

Carbide Hole Cutter, 1 3/16 In, 2.25 Cut D (Discontinued)

  • Mfr # HTC112
  • Zoro # G1769397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HTC112
Zoro #
G1769397
UPC #
000346374537
Country of Origin
Switzerland

Dimensions

Max. Cutting Depth
2-1/4"
Shank Size
3/8"
Saw Dia.
1-3/16"

Details

Primary Saw Application
Wood
Tooth Material
Carbide Tipped
Application
Wood, Plastic, Ceramic Tile, Brick, Cinder Block Cement Board and Fiber Cement Board
Arbor Design
Included
Replacement Arbor No.
Mfr. No. PCM38
Replacement Pilot Drill No.
Mfr. No. PCM38, PCM12, PCMSDSPL
Item
Hole Cutter
Hole Saw Product Grouping
Hole Saws
Includes
Quick Change Adapter
Number of Teeth
3

Description

Hole Cutters, Hole Cutter, Primary Saw Application Wood, Saw Dia. 1-3/16 In., Max. Cutting Depth 2-1/4 In., Arbor Design Included, Tooth Material Carbide Tipped, Number of Teeth 3, Replacement Arbor No. Mfr. No. PCM38, Shank Size 3/8 In., Replacement Pilot Drill No. Mfr. No. PCM38, PCM12, PCMSDSPL, Application Wood, Plastic, Ceramic Tile, Brick, Cinder Block Cement Board and Fiber Cement Board, Includes Quick Change Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.