Shop Alternate Products
This Product is Discontinued
Guardian Electric
Solenoid, Box Fram, 1/8 - 1 in, Intermittnt (Discontinued)
Mfr # 11HD-I-24D
Zoro # G1769424
This Product is Discontinued
Key Features
- Solenoid Type Box Frame
- Stroke Range 1/8" to 1"
- Pull Force Range 5.0 to 73.0 oz.
- Terminals Solder Lug
- Coil Volts 24VDC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.