Screw Machine Drill Bit, 16.00 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8599160

  • Zoro # G1769540


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Flute Length
58 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8599160
Zoro #
G1769540
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
16 mm
Overall Length
118 mm
Flute Length
58 mm
Depth:Dia. Ratio
3xD
Sizes Included
16.00mm
Shank Dia.
16 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
58.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
60 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
1900
Decimal Equivalent
0.6299
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
EX-Gold VPG GDS
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Drill Bit Point Type
R Thinning Point
Primary Material Application ISO Code
H, K, P, S
Web Thinning
R-Thinned
Secondary Material Application ISO Code
H, M, N, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Measurement System
Metric
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size 16 mm, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6299

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.