
Base Tool, Stainless Steel 6" X 6", 3/4" Radius 6" Lip Wood Handle
Mfr # 12-473
Zoro # G1770195
product price:Â $31.45
/eaKey Features
Application
Concrete
Blade Length
6"
Blade Width
6"
Blade Material
Stainless Steel
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12-473
Zoro #
G1770195
UPC #
743153124734
Country of Origin
China
Dimensions
Blade Length
6"
Blade Width
6"
Lip Size
6"
Blade Radius
3/4"
Details
Application
Concrete
Blade Material
Stainless Steel
Handle Material
Wood
Features
Made from 16 gauge stainless steel; Finishes the inside of a step or cove; Patent # D775508; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Corner Type
Inside
Includes
Handle Include
Handle Style
Comfort Wave
Description
Bon 12-473 Base Tool -Stainless Steel 6-inch X 6-inch - 3/4-inch Radius 6-inch Lip Wood Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.