Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Fire and Rescue Visor, Defendr, Mirror, 3in 10077120

Fire and Rescue Visor, Defendr, Mirror, 3in (Discontinued)

  • Mfr # 10077120
  • Zoro # G1770876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10077120
Zoro #
G1770876
UPC #
032792302877
Country of Origin
Unknown

Dimensions

Visor Height
3 in

Details

Item
Fire and Rescue Visor
Color
Mirrored
Visor Color
Mirror
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Fire and Rescue Helmets
Dielectric Protection
Yes
Standards
NFPA 1971-2007, ANSI Z87.1-2003
Features
Defender Retractable Lens
Includes
Nylon Wing Protectors

Description

Fire and Rescue Visor, Dielectric Protection Yes, Features Defender Retractable Lens, For Use With Fire and Rescue Helmets, Includes Nylon Wing Protectors, Standards NFPA 1971-2007, ANSI Z87.1-2003, Visor Color Mirror, Visor Height 3 in, Visor Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.