Key Control Cabinet, Steel, Beige, 48 Key Capacity

  • Mfr # 2NET2

  • Zoro # G1772504


product price:  $39.75
/ea

Key Features

Material
Steel
Color
Beige
Height
7 1/4 in
Includes
Key Hooks
Key Capacity (Units)
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NET2
Zoro #
G1772504
UPC #
190735448748
Country of Origin
China

Dimensions

Height
7 1/4 in
Overall Height (In.)
7-1/4
Width
28 3/4 in
Overall Width (In.)
28-3/4
Depth
1 5/8 in
Overall Depth (In.)
1-5/8
Outside Depth
1 5/8 in
Outside Height
7 1/4 in
Outside Width
28 3/4 in

Details

Material
Steel
Color
Beige
Includes
Key Hooks
Key Capacity (Units)
48
Finish
Enamel
Type
Cabinet with Cam Lock
Built-In
Control Tags, Numbered White Snap-hook Key Tags, Slotted Steel Key Racks
Door
Has Full Length Hinge and Comes with a Key Lock, Two Keys Included
Item
Key Control Cabinet
Key Capacity
48
Locking Style
Single Key
Number of Key Racks
2
Number of Key Hooks
48
Includes Mounting Hardware
Mounting Hardware Included
Key Tag Labeling
Number
Metal Material Gauge
39 ga
Number of Key Tags
48
Resistance Properties
Dust Resistant
Number of Shelves
0
Includes Key Tags
Includes Key Tags

Description

Key Control Cabinet, Cabinet with Cam Lock, Key Capacity (Units) 48, Height 7 1/4 in, Depth 1 5/8 in, Width 28 3/4 in, Steel, Built-In Control Tags, Numbered White Snap-hook Key Tags, Slotted Steel Key Racks, Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included, Finish Enamel, For Use With -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.