Lift-Off Hinge, Steel, Half Surface Mounting, 1 3/8 in Leaf W x 45/64 in Leaf H, Chrome

  • Mfr # GH-36/NCRR

  • Zoro # G1772671


product price:  $9.55
/ea
Sold in multiples of 2 for $19.10

Key Features

Corners
Round
Door Leaf Height
45/64 in
Door Leaf Thickness
0.063 in
Door Leaf Width
1 1/32 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-36/NCRR
Zoro #
G1772671
UPC #
-
Country of Origin
Japan

Dimensions

Door Leaf Height
45/64 in
Door Leaf Thickness
0.063 in
Door Leaf Width
1 1/32 in
Pin Dia.
13/64 in
Required Door Thickness
1/8 in
Frame Leaf Width
1 3/8 in
Frame Leaf Height
45/64 in
Frame Leaf Thickness
0.063 in
Overall Width
31 mm
Pin Diameter
5 mm

Details

Corners
Round
Finish
Chrome
Holes per Leaf
1
Load Capacity
4 1/2 lb
Material
Steel
Mounting
Half Surface
Orientation
Right Hand
Range of Motion
270 Degrees
Features
Hinge for Glass/Acrylic Doors; 17-3/4" Door Width; 27-9/16" Door Height
Pin Material
Stainless Steel
Item
Lift-Off Hinge
Pin Type
Nonremovable
Hardware
Included
Ligature Resistant
No
Holes
With
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Bright Chromium-Plated
Number of Holes per Leaf
2
Mounting Style
Full Surface
Includes Holes
Holes Included
Corner Type
Rounded
Includes Hardware
Hardware Included

Description

Lift-Off Hinge, Steel Material, Chrome Finish, 4 1/2 lb Load Capacity, With Holes, 1 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Right Hand, 45/64 in Door Leaf Height, 45/64 in Frame Leaf Height, 1 1/32 in Door Leaf Width, 1 3/8 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, 1/8 in Required Door Thickness, Round Corners, Included Hardware, Half Surface Mounting, 13/64 in Pin Dia., Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.