Locking Anti-Rotating Lug, 1/0 AWG Max, Standard Barrel, Copper, None, 50 PK

  • Mfr # 141307-050

  • Zoro # G1773891


product price:  $304.99
/pk 50, $6.10/ea
Free Shipping & Returns

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141307-050
Zoro #
G1773891
UPC #
017378104223
Country of Origin
United States

Dimensions

For Wire Size
1/0 AWG
Barrel Size
Standard
Width
0.87"
Cable Size
1/0 ga.
Length
3.15"

Details

Item
Locking Anti-Rotating Lug
For Conductor Material
Copper
Material
Copper
Color Code
None

Description

Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.